Plastic Pail - 1 Quart, Orange

Safely store or ship your products in these durable pails.
  • High density polyethylene construction withstands temperatures up to 180°F.
  • Stackable with lid. Empty pails nest for storage.
  • FDA compliant.
  • Lids sold separately. Use Standard Lid.
  • Optional Companion Box available.
    Free Offer
    FREE PAIL OPENER WITH $125+
    ORDER OF PLASTIC PAILS AND/OR LIDS.
    Use sale code SP182 at checkout.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION MIL PRICE EACH (MIN. 5) COLOR IN STOCK
SHIPS TODAY
5 10 50+
S-19314O 1 Quart 36 $1.25 $1.15 $1.05  ADD
DIMENSIONS:
  • Height With Lid: 4 7/8"
TEMPERATURE:
  • Filled Container: 0° - 180° F
  • Filling Container: 40° - 180° F
CAPACITY:
  • Weight (Dry): Approximately 2 - 3 lbs
APPEARANCE:
  • Marked with: Recycling symbol #2
  • Does not have child safety warning logo or measurement markings.
USAGE:
  • Does not have a handle.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Non-sterile
  • FDA compliant for direct food contact.
    • Recommended to clean before first use.
  • Not NSF Approved (National Sanitary Foundation)
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
Description950 ml Pail1 quart Pail
Thickness914 Micron36 Mil
ACCESSORIES:
  • H-1468 Pail Opener
  • S-19315O Standard Lid for 1 Quart Plastic Pail - Orange
  • S-4050 5 x 5 x 5" Corrugated Boxes
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
06/22/2021 03:21:52 PM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000