Plastic Pail - 1 Quart, Green

Safely store or ship your products in these durable pails.
  • High density polyethylene construction withstands temperatures up to 180°F.
  • Stackable with lid. Empty pails nest for storage.
  • FDA compliant.
  • Lids sold separately. Use Standard Lid.
  • Optional Companion Box available.
    Free Offer
    FREE PAIL OPENER WITH $125+
    ORDER OF PLASTIC PAILS AND/OR LIDS.
    Use sale code SP182 at checkout.
MODEL
NO.
DESCRIPTION MIL COLOR PRICE EACH (MIN. 5) ADD TO
CART
5 10 50+
S-19314G 1 Quart 36 Green $1.25 $1.15 $1.05  ADD
DIMENSIONS:
  • Height: 4 3/4"
    • With Lid: 4 7/8"
  • Outside Diameter:
    • Top: 5"
    • Bottom: 3.94"
TEMPERATURE:
  • Filled Container: 0 - 180 F
  • Filling Container: 40 - 180 F
CAPACITY:
  • Weight (Dry): Approximately 2 - 3 lbs
  • Overflow: 1.10 Quarts
APPEARANCE:
  • Does not have a handle.
  • Does not have measurement markings.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Non-sterile
  • FDA compliant for direct food contact.
    • While made of FDA compliant resins, it is recommended to clean before first use.
  • Not NSF Approved (National Sanitary Foundation)
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
Description950 ml Pail1 quart Pail
Thickness914 Micron36 Mil
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
04/09/2020 09:38:25 PM; USWEB7 -0-0/0.0-1