Milk Jugs Skid Lot - 32 oz

Lightweight, corrosion-resistant containers for liquid storage.
  • Built-in handle for easy carrying and pouring.
  • FDA compliant.
  • HDPE. Tamper-evident caps included.
SOLD IN SKID QUANTITIES
MODEL
NO.
SIZE CAP
SIZE
QTY./
CASE
QTY./
SKID
PRICE
PER JUG
ADD TO
CART
S-19296S 32 oz. 38/Special 192 1,920 $.49 ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Cap Diameter (Including Tamper Evident Seal): 1.76" 
  • Opening: 1 1/8"

COMPATIBILITY:
  • Shrink Bands:
    • 1" Clear, Perf: S-12230
    • 1" Clear, Non-Perf: S-12221
    • 2" Clear, Perf: S-18625
    • Black: S-17670
    • Safety: S-16285


MATERIAL:
  • Cap: LDPE (Low Density Polyethylene)

COMPATIBILITY:
  • Compatible with S-16317- Rigid Milk Crates.

USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant resins, it is recommended to clean before first use.

SPECIFICATIONS:
  • Jug & Cap: BPA Free
  • Not UN rated.


SPECIFICATIONSMETRICIMPERIAL
SIZE946 ml32 oz.
PARTS:
Unable to find what you're looking for? Please contact us.
S-19296S -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
04/19/2019 03:50:41 AM; USWEB5 -0-0/0.0-1