Uline N95 Deluxe Industrial Respirator with Valve

Exhalation valve for cool, dry comfort.
  • Soft foam cushioning with comfortable inner layer.
  • Adjustable nylon strap for snug fit.
  • Pre-shaped nose bridge.
  • Meets NIOSH N95 standards.
  • Note: Pricing increase reflects added air freight expense incurred by Uline due to COVID-19.
MODEL
NO.
DESCRIPTION RATING QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 12+
S-19253-S1 Deluxe Respirator w/ Valve N95 10 $25 any quantity  ADD
MATERIAL:
  • Latex free 
  • Inner Layer: Polypropylene
  • Does not contain cellulose.
SHELF LIFE: 
  • 3 years from date of manufacture.
SPECIFICATIONS: 
  • Endorsed by the Center for Disease Control (CDC).
  • Meets NIOSH 42 CFR 84 N95 requirements.
  • NIOSH product certification #: TC-84A-4008
  • Not FDA Compliant.
  • OSHA Assigned Protection Factor (APF): 10
TERMINOLOGY:
  • N95:
    • N: Not oil resistant
    • 95: 95% of particles filtered
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
04/11/2021 08:48:45 PM; USWEB8 -0-0/0.0-1