Ansell Pawgard® Cut Resistant Glove - Light Weight, XL

Chop meats, fruits and vegetables.
  • Meets FDA standards for food contact.
  • Comfortable, lightweight uncoated
    Dyneema®.
  • Extended cuffs protect wrist.
MODEL
NO.
DESCRIPTION ANSI LEVEL SIZE PRICE PER GLOVE ADD TO
CART
CUT ABRASION 1 3 6+
S-19247X Light Weight 4 3 XL $20 $19 $18 ADD
MATERIAL:
  •  13 gauge- Spectra & other high tech fibers.

APPEARANCE:
  • Overedge Color: Black

SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Cut level: A4
    • Abrasion level: 3
  • Standard EN 388: 2540
    • Abrasion: 2
    • Cut: 5
    • Tear: 4
    • Puncture: 0


FEATURES:
  • Sold each, not by the pair. 
  • Ambidextrous

CLEANING INSTRUCTIONS:
  • Can be bleached.


SPECIFICATIONSMETRICIMPERIAL
S-19247X -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/16/2018 03:54:45 AM; USWEB5 -0-0/0.0-1