3M 3073 Recycled Corrugate Tape - 2" x 110 yds

3M's tape for recycled corrugate.
  • 10 times the tack level of other packaging tapes.
  • Contains 10% bio-based materials.
  • High edge tear and split resistance.
  • Clear polypropylene with rubber adhesive.
30 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL ADD TO
CART
24 36 72 144+
S-19239 2" x 110 yds. 2.6 36 24 $7.00 $6.65 $6.35 $6.15  ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
SPECIFICATIONS:
  • Conforms to EPA regulations.
SPECIFICATIONSMETRICIMPERIAL
SIZE51 mm x 101 M2" x 110 yds.
THICKNESS66 Microns2.6 mil
WEIGHT/CASE11 kg24 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
03/29/2020 12:44:57 AM; USWEB8 -0-0/0.0-1