Uline Tough Grip Latex Gloves - Powder-Free, Large

EXAM GRADE

Puncture resistant. Preferred by police and medical personnel.
  • Textured fingertips for secure grip.
  • Comfortable, contoured fit.
  • FDA compliant.
  • Use with acrylic and wire Glove Dispensers.

Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-19177L Powder-Free 7 100 $17 $15  ADD
    DIMENSIONS:
    • Carton: 9.25 x 4.92 x 3.54" (W x H x D)
    THICKNESS:
    • Finger: 7.5 mil
    • Palm: 6 mil
    SPECIFICATIONS:
    • Tested to ASTM D3578 and EN 455 Part 1, 2, 3
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS178 Micron7 mil
    Add to Shopping List
    SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
    09/18/2021 10:17:10 PM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000