Decorative Tins - 8 x 3", Silver

Give the gift of gourmet treats and snacks.
  • Tin-plated steel.
  • Snug-fitting lid.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
DIAM. x H
CAPACITY QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-19143SIL 8 x 3" 3 lbs. 15 $90 $85 $80  ADD
DIMENSIONS:
  • Actual: 8 1/8 x 3" (D x H)
  • Usable: 7 3/4 x 2 7/8" (D x H)
SPECIFICATIONSMETRICIMPERIAL
DIAMETER x HEIGHT20 x 8 cm8 x 3"
CAPACITY1.4 kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
05/23/2022 07:39:21 PM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000