Chinese Take-Out Boxes - 2 Quart, Black

Creative packaging for food and party favors.
  • Convenient wire carrying handle.
  • FDA compliant.
MODEL
NO.
CAPACITY
(OZ.)
BOTTOM DIM.
L x W x H
QTY./
BNDL.
PRICE PER BUNDLE ADD TO
CART
1 5 10+
S-19121BL 2 Quart (64 oz.) 1/2 x 3 1/2 x 5" 50 $44 $41 $38 ADD
DIMENSIONS:
  • Top: 5 3/4 x 4 7/8"

USAGE:
  • Handles: Inserted on long side of box.
  • Not microwaveable


MATERIAL:
  • Poly coated interior (Not wax coated)

APPEARANCE:
  • Uline or Vendor name may be printed on the bottom.

SHIPPING:
  • Ships assembled


SPECIFICATIONSMETRICIMPERIAL
CAPACITY2 L2 Quart (64 oz.)
BOTTOM LENGTH x WIDTH x HEIGHT11 x 9 x 13 cm4 1/2 x 3 1/2 x 5"
S-19121BL -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/25/2018 02:02:05 PM; USWEB8 -0-0/0.0-1