MLB Classic Polo Shirt - Philadelphia Phillies, XL

Display your team spirit in style with this classic cut polo shirt.
  • Lightweight and breathable.
  • 100% polyester.
  • Embroidered team logo.

    FREE OFFER
    Free upon request with any
    Uline order of $300 or more.
MODEL
NO.
DESCRIPTION MLB TEAM SIZE PRICE
EACH
ADD TO
CART
S-18831PHI-X MLB Classic Polo Shirt Philadelphia Phillies XL $50 ADD
Styles may vary. Imported.
SIZE:
  • Chest: 46 - 48"
  • Waist: 40 - 42"


SPECIFICATIONSMETRICIMPERIAL
S-18831PHI-X -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
04/21/2018 08:49:11 AM; USWEB7 -0-0/0.0-1