3M 4011 Scotch® Outdoor Mounting Tape - 1" x 450"

DOUBLE-SIDED

Hang house numbers or exterior signs on brick or stucco.
  • For outdoor use. Holds up to 5 lbs.
  • Gray urethane foam with acrylic adhesive and red silicone paper liner.
MODEL
NO.
SIZE ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
2 4 8+
S-18830 1" x 450" 6 $25.00 $24.00 $23.00 ADD
DIMENSIONS:
  • Core: 3"

THICKNESS:
  • 45 mil

TEMPERATURE:
  • Application: 50 - 100 F
  • Performance:
    • Short Term - Maximum (Minutes, Hours): Up to 300 F
    • Long Term - Maximum (Days, Weeks): Up to 200F

BOND:
  • Reaches maximum adhesion 72 hours after application.  


SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 1143 cm1" x 450"
S-18830 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/18/2019 11:51:43 AM; USWEB7 -0-0/0.0-1