3M 444 Double-Sided Film Tape - 1 12" x 36 yds

Strong bond for plastics. Prepare reports and presentations.
  • Laminate plastic film and foam; attach gaskets to small electronics.
  • Resists temperatures to 180°F.
  • Clear polyester film with high tack acrylic adhesive and white paper liner.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 2 ROLLS) ADD TO
CART
2 16 36+
S-18640 1/2" x 36 yds. 4.0 3" 24 $51 $49 $47 ADD
Ships from Uline IL
DIMENSIONS:
  • Roll Diameter: 4 3/4"

SHELF LIFE:
  • 18 months from date of manufacture

COMPATIBILITY:
  • H-837 Double-Sided Desk Top Tape Dispenser


SPECIFICATIONSMETRICIMPERIAL
SIZE38 mm x 33 M1 1/2" x 36 yds.
THICKNESS102 Microns4.0 mil
CORE SIZE8 cm3"
S-18640 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
03/26/2019 07:29:22 AM; USWEB8 -0-0/0.0-1