Peg Hooks for Slatwall - 12", White

Turn your walls into merchandising display space.
  • Hang framed pictures, signage and packaged products.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR ADD TO
CART
1 2 5+
S-18616W Peg Hooks 12" 25 6 $20 $19 $18 carton(s) ADD
DIMENSIONS:
  • Peg Diameter: 0.22"
CAPACITY:
  • Without Slatwall Inserts: 11 lbs
SPECIFICATIONSMETRICIMPERIAL
SIZE30 cm12"
WEIGHT3 Kg6 lbs.
Add to Shopping List
01/19/2022 04:26:42 PM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000