Industrial Plus Hose - 58"

Premium rubber hose stays flexible in cold weather.
  • Long-lasting durability. Abrasion resistant.
  • Crush-proof brass fitting provides tight seal.
MODEL
NO.
DESCRIPTION LENGTH INNER
DIAM.
PSI
RATING
RECOMMENDED
USE
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3 5+
S-18549-S1 Industrial
Plus
50' 5/8" 450 Agricultural & construction
site cleaning
11 $40 $39 $38  ADD
Ships from Uline CA, PA, NV
DIMENSIONS:
  • Fitting: 3/4"
USAGE:
  • Not drinking water safe.
  • Not for hot water.
SPECIFICATIONSMETRICIMPERIAL
LENGTH15 M50'
INNER DIAMETER16 mm5/8"
RATING32 Kg/sq. cm450 PSI
WEIGHT5 Kg11 lbs.
Add to Shopping List
05/25/2022 12:06:11 PM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000