Dixie® Paper Cold Cups - 16 oz

Sturdy paper cups for breakrooms, cafés.
  • Easy to grip. Won't slip.
  • Broad bottom reduces tip-overs.
  • Poly coated to prevent leaks.
MODEL
NO.
STYLE SIZE DESCRIPTION QTY./
CASE
PRICE PER CASE ADD TO
CART
1 3 5+
S-18490 Pathways 16 oz. Poly Coated 1,200 $129 $119 $109 ADD
DIMENSIONS:
  • Height: 4 7/8"
  • Diameter:
    • Top: 3 1/2"
    • Bottom: 2 3/8"

COMPATIBILITY:
  • Works with:
    • H-5792- 3 Tier Cup Dispenser
    • H-5793- 4 Tier Cup Dispenser

PACKAGING:
  • 24 Sleeves; 50 Cups per sleeve.


USAGE:
  • Only for cold liquids.


SPECIFICATIONSMETRICIMPERIAL
SIZE473 ml16 oz.
S-18490 -
Error You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
Error  •
Error  •

Error  •
Error  •
To enter multiple emails, separate with a comma.
 
 
05/26/2019 12:45:50 PM; USWEB7 -0-0/0.0-1