Paper Cold Cups - 5 oz

DIXIE®

Sturdy paper cups for breakrooms, cafés.
  • Easy to grip. Won't slip.
  • Broad bottom reduces tip-overs.
  • Wax coated to prevent leaks.
MODEL
NO.
STYLE SIZE DESCRIPTION QTY./
CASE
PRICE PER CASE ADD TO
CART
1 3 5+
S-18488 Pathways 5 oz. Wax Coated 1,200 $73 $68 $63 ADD
DIMENSIONS:
  • Height: 2 7/8"
  • Diameter:
    • Top: 3"
    • Bottom: 1 3/4"

COMPATIBILITY:
  • Works with H-1352- Stainless Steel Paper Cup Dispenser.

PACKAGING:
  • 24 Sleeves; 50 Cups per sleeve.


USAGE:
  • Only for cold liquids.


SPECIFICATIONSMETRICIMPERIAL
SIZE148 ml5 oz.
S-18488 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
02/19/2019 12:58:48 AM; USWEB6 -0-0/0.0-1