Contractor's Bag - 55-60 Gallon, 3 Mil, Black

LINEAR LOW DENSITY

Don't "mess" with lightweight, flimsy bags.
  • Maximum puncture and tear resistance.
  • Roll packed. Flat seal bottom.
  • For site cleanup, demolition and remodeling.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR ADD TO
CART
1 3+
S-18435BL 39 x 58" 55-60 Gallon 3 Heavy 15 7 $23 $22  ADD
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
RECYCLING:
  • Recycled Content: 0%
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT99 x 147 cm39 x 58"
CAPACITY208-227 L55-60 gal.
THICKNESS76 Microns3 mil
Add to Shopping List
10/21/2021 12:01:30 AM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000