Easel Backs - 60", Jumbo, Double Wing, Kraft

No glue needed – Adhesive sticks to coated and uncoated paper.
  • Huge sizes used for trade shows. Fold in half for storage.
  • Double wing provides extra-firm support.
  • Sturdy corrugated construction.
  • Use with Foam Core Board or Chipboard Pads.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE SUPPORT
HEIGHT
THICK-
NESS
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-18213K 60" 80" .090" 5 OVERSTOCK SALE!  $86
Regular Price $107
   Terms of Sale
 ADD
DIMENSIONS:
  • "Size" in the chart refers to flat height.
  • Flat Width:
    • Top: 7 3/8"
    • Bottom: 33 3/4"
  • Assembled:
    • Overall: 8 x 14 1/8" (W x D)
  • Adhesive Strips (Width): 
    • Liner: 3/4" 
    • Adhesive: 1/2"
MATERIAL:
  • B flute
SPECIFICATIONSMETRICIMPERIAL
SIZE152 cm60"
SUPPORT HEIGHT203 cm80"
THICKNESS2 mm.090"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/05/2022 04:45:42 PM; USWEB26 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000