Deluxe PVC Long Rain Coat - 2XL

Work in the rain! Double-coated PVC over polyester with air vents.
  • Flame and chemical resistant.
  • Used by refineries and utility workers.
  • Withstands tears and punctures.
  • Two pockets.
  • Deluxe Rain Hood sold separately.
  • Sizing Chart.
MODEL
NO.
DESCRIPTION SIZE PRICE EACH ADD TO
CART
1 6 12+
S-18130XX Long Coat 2XL $29 $28 $27 ADD
SIZE:
  • Chest: 52 - 54"
  • Length:
    • Body: 48"
    • Sleeve: 35 1/2


MATERIAL: 
  • .27 MM PVC on Polyester Scrim

SPECIFICATIONS: 
  • Flame Resistant Test Method: ASTM D6413


SPECIFICATIONSMETRICIMPERIAL
S-18130XX -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
03/21/2019 08:56:20 AM; USWEB8 -0-0/0.0-1