Deluxe Rain Pants - 3XL

Work in the rain! Double-coated PVC over polyester with air vents.
  • Withstands tears and punctures.
  • Flame and chemical resistant.
  • Adjustable waist, ankle snaps.
  • Sizing Chart.
MODEL
NO.
DESCRIPTION SIZE PRICE EACH ADD TO
CART
1 6 12+
S-18129XXX Pants 3XL $16 $15 $14 ADD
SIZE:
  • Inseam: 32"
  • Waist: 52 - 54"

STYLE:
  • Plain front


MATERIAL: 
  • .27 MM PVC on Polyester Scrim

SPECIFICATIONS: 
  • Flame Resistant Test Method: ASTM D6413


SPECIFICATIONSMETRICIMPERIAL
S-18129XXX -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
02/18/2019 05:32:55 PM; USWEB8 -0-0/0.0-1