Li'l Bucket - 4 x 4"

Totally eye-catching party favor.
  • Clear polyethylene sides with tin top.
  • Easy-to-carry handle.
  • FDA compliant.
MODEL
NO.
SIZE
DIAM. x H
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10+
S-17993 4 x 4" 6 $19 $18 $17  ADD
DIMENSIONS:
  • Usable: 3 7/8 x 3 7/8"
CAPACITY:
  • 30 oz (2 lbs)
THICKNESS:
  • .4 mm
MATERIAL:
  • Handle: Stainless
SPECIFICATIONSMETRICIMPERIAL
SIZE DIAM. x H10 x 10 cm4 x 4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/22/2022 03:54:28 PM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000