Li'l Bucket - 3 x 5"

Totally eye-catching party favor.
  • Clear polyethylene sides with tin top.
  • Easy-to-carry handle.
  • FDA compliant.
MODEL
NO.
SIZE
DIAM. x H
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10+
S-17992 3 x 5" 6 $17 $16 $15  ADD
DIMENSIONS:
  • Usable: 2 7/8 x 4 7/8"
CAPACITY:
  • 21 oz (1 1/3 lbs)
THICKNESS:
  • .4 mm
MATERIAL:
  • Handle: Stainless
SPECIFICATIONSMETRICIMPERIAL
SIZE DIAM. x H8 x 13 cm3 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
05/20/2022 10:06:22 AM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000