Plastic Pail with Plastic Handle - 1 Gallon, Green

Safely store or ship your products in these durable pails.
  • High density polyethylene construction withstands temperatures up to 180°F.
  • Stackable with lid. Empty pails nest for storage.
  • FDA compliant.
  • Lids sold separately.
    Free Offer
    FREE PAIL OPENER WITH $125+
    ORDER OF PLASTIC PAILS AND/OR LIDS.
    Use sale code SP182 at checkout.

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION MIL PRICE EACH (MIN. 5) COLOR ADD TO
CART
5 10 50+
S-17943G 1 Gallon Pail 50 $2.60 $2.40 $2.20  ADD
DIMENSIONS:
  • Height With Lid: 7 7/8"
TEMPERATURE:
  • Filled Container: 40° - 180° F
  • Filling Container: 40° - 180° F
CAPACITY:
  • Maximum Stack: 6 pails high, 12 lbs each
APPEARANCE:
  • Marked with: Recycling symbol #2
  • Does not have child safety warning logo or measurement markings.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Non-sterile
  • FDA compliant for direct food contact.
    • Recommended to clean before first use.
  • Not NSF Approved (National Sanitary Foundation)
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION4 L Pail1 gal. Pail
THICKNESS1,270 Micron50 Mil
ACCESSORIES:
  • H-1468 Pail Opener
  • H-3743 Steel Pail Dolly
  • S-17942G Standard Lid for 1 Gallon Plastic Pail - Green
  • S-4084 8 x 8 x 8" Corrugated Boxes
Add to Shopping List
06/15/2021 01:06:05 PM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000