Uline Exam Grade Latex Gloves with Extended Cuff - Powder-Free, Large

Extra thick for hospitals and waste management.
  • Fully textured for secure grip.
  • Smooth on the inside, slightly tacky on the outside.
  • 12" extended cuff protects wrist and forearm.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-17904L-S1 Powder-Free 12 50 $19 $17  ADD
    DIMENSIONS:
    • Carton: 9.84 x 4.75 x 3.54" (W x H x D)
    THICKNESS:
    • Finger: 16 mil
    • Palm: 12 mil
    COMPATIBILITY: 
    • Not compatible with Uline Stainless Steel Glove Dispensers.
    COLOR: 
    • The shade of blue may vary (Light Blue or Royal Blue). 
    SPECIFICATIONS:
    • NFPA Certified (National Fire Protection Association)
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS305 Micron12 Mil
    Add to Shopping List
    SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
    08/19/2022 08:51:53 AM; USWEB27 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000