34 x 42 x 5" 500 lb Double Wall Deluxe Artwork Shipper

Protection for your most valuable artwork.
  • Heavy duty plastic-lined top and bottom prevent punctures.
  • Artwork floats between thick, soft foam pillows.
  • Foam is removable.
  • Approved by most major air and ground carriers, including UPS and FedEx®.
MODEL
NO.
INSIDE DIMENSIONS
W x L x H
FITS MAX.
FRAME SIZE
TEST PRICE PER BOX IN STOCK
SHIPS TODAY
1 5 10+
S-17584 34425" 31394" 500# DW $159 $148 $140  ADD
THICKNESS: 
  • Foam: 
    • Perforated: 1 3/8"
    • Convoluted: 2 3/8" 
USAGE:
  • Middle Foam Layer: 
    • Perforated foam squares pull out to match artwork size.
    • Foam must surround all 4 sides of artwork frame for complete protection.
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH x HEIGHT86 x 107 x 13 cm34 x 42 x 5"
FITS MAX FRAME SIZE79 x 99 x 10 cm31 x 39 x 4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/28/2021 12:17:18 PM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000