Inspection Tags - "Non-Conforming", Plain

#5 TAGS
  • Color coded for easy identification.
  • Quality control.
  • Special requirements identification.
  • Secure with Tag Fasteners, sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE STOCK PRICE PER 1,000 STYLE IN STOCK
SHIPS TODAY
1 2 5+
S-17553PLAIN Non-Conforming – Red 3/4 x 3/8"
#5
13 Point $62.00 $58.00 $50.00  ADD
DIMENSIONS:
  • Reinforced Hole: 7/32"
MATERIAL:
  • Colored cardstock
USAGE:
  • No printing on the back of the tags.
  • Only the S-929 Repairable/Rework Tag is numbered.
SPECIFICATIONSMETRICIMPERIAL
SIZE12 x 6 cm4 3/4 x 2 3/8"
ACCESSORIES:
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
08/11/2022 11:53:47 AM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000