3M 8979N Nuclear Grade Duct Tape - 1" x 60 yds, Red

Use in nuclear power plants for sealing, insulation or wrapping pipe ends.
  • Strong waterproof backing resists UV, moisture and rain up to 1 year.
  • Removes cleanly for up to 6 months.
  • Handles temperatures up to 200°F.
  • Polyethylene film over cloth backing with rubber adhesive.
  • Meets UL 723, MIL-STD-2041D, HUD and BOCA codes.
  • 36 lb. tensile strength.
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) ADD TO
CART
3 1/2 CASE 1 CASE 2+ CASES
S-17541 Red 1" x 60 yds. 12.6 48 OVERSTOCK SALE!  $15.00
Regular Price $16.80
   Terms of Sale
rolls ADD
Ships from Uline IL
DIMENSIONS:
  • Core: 3"

MATERIAL:
  • Adhesive: Natural & Synthetic Rubber

SHELF LIFE:
  • 24 months from date of manufacture


COMPATIBILITY:
  • Not compatible with handheld dispensers.


SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 55 M1" x 60 yds.
THICKNESS320 Microns12.6 mil
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
08/19/2019 10:08:43 PM; USWEB5 -0-0/0.0-1