Ball® Glass Canning Jars - 32 oz

Preserve your fruits, vegetables and sauces in these glass jars.
  • Like grandma used to use. For country stores and home canning.
  • Tin plated, vacuum seal lid keeps foods fresh.
  • Withstands temperatures up to 250°F.
  • FDA compliant.

    Includes Lids and Bands
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CAPACITY OPENING
(INNER DIAM.)
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-17492 Quart 32 oz. 3/8" 12 $1.95 $1.80  ADD
DIMENSIONS:
  • Height:
    • With Lid: 7"
    • Without Lid: 6 7/8"
  • Opening Diameter: 2 3/4"
TEMPERATURE:
  • Withstands sudden 90° F temperature change.
COMPATIBILITY: 
FEATURES:
  • Not freezer safe.
  • Graduated markings (cups, oz, mL)
USAGE:
  • While made of FDA compliant materials, it is recommended to clean before first use.
SPECIFICATIONS:
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE946 mlQuart
CAPACITY946 ml32 oz.
OPENING (INNER DIAMETER)60 mm2 3/8"
ACCESSORIES:
  • S-17493 Canning Jar Lids - Regular Mouth
  • S-17494 Canning Jar Lids with Bands - Regular Mouth
  • S-18945 15 7/8 x 11 7/8 x 7 1/8" Canning Jar Boxes
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
08/16/2022 06:10:06 AM; USWEB28 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000