3M 9088 Double-Sided Film Tape - 1" x 55 yds

Attach plaques to display surfaces.
  • Strong bond for stainless steel and wood.
  • Resists temperatures up to 300°F.
  • Clear polyester film with high-tack acrylic adhesive and white paper liner.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 2 ROLLS) IN STOCK
SHIPS TODAY
2 18 36+
S-17394 1" x 55 yds. 7.9 3" 9 $26 $25 $24  ADD
SHELF LIFE:
  • 24 months from date of manufacture.
SPECIFICATIONS:
  • UV Resistance: Excellent
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 50 M1" x 55 yds.
THICKNESS201 Micron7.9 mil
CORE SIZE8 cm3"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/26/2020 12:03:36 PM; USWEB5 -0-0/0.0-1