Solo® Paper Hot Cups - White, 12 oz

Coated paper cups keep drinks hot.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-17196-S1 White 12 oz. 1,000 $141 $126  ADD
DIMENSIONS:
  • Height: 4 3/8"
  • Diameter:
    • Top: 3 1/2"
    • Bottom: 2 3/8"
MATERIAL:
  • Poly lined paper
COMPATIBILITY:
  • Works with:
    • H-3196 Stainless Steel Paper Cup Dispenser
    • H-5792 3 Tier Cup Dispenser
    • H-5793 4 Tier Cup Dispenser
RECYCLING:
  • Not recyclable. 
  • Not biodegradable.
  • Not compostable.
PACKAGING:
  • 20 Sleeves; 50 Cups per sleeve.
SPECIFICATIONSMETRICIMPERIAL
SIZE355 ml12 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/02/2022 06:12:49 AM; USWEB27 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000