3M 9210+ N95 Flat Fold Respirator

Folds flat to easily fit in your pocket or toolbox. Individually packaged.
  • 3-panel design adjusts to comfortably fit any face shape.
  • Meets NIOSH N95 standards.

    Flat Fold Respirator
MODEL
NO.
DESCRIPTION RATING QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 10+
S-17011 3M 9210+ N95 20 $32 $31 $30  Sub: S-9632-S1 
MATERIAL:
  • Outer Layer: Polypropylene 
  • Head strap: Latex free synthetic rubber
SPECIFICATIONS: 
  • Endorsed by the Center for Disease Control (CDC).
  • Meets NIOSH 42 CFR 84 N95 requirements.
  • NIOSH Product Certification #: TC-84A-2669
  • OSHA Assigned Protection Factor (APF): 10
MATERIAL:
  • Outer Layer: Polypropylene 
  • Head strap: Latex free synthetic rubber
TERMINOLOGY:
  • N95:
    • N: Not oil resistant
    • 95: 95% of particles filtered
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
05/08/2021 06:37:18 AM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000