N95 Flat Fold Respirator

Folds flat to easily fit in your pocket or toolbox. Individually packaged.
  • Adjustable head straps and padded foam nose piece for comfort.
  • Meets NIOSH N95 standards.
  • Note: Pricing increase reflects added air freight expense incurred by Uline due to COVID-19.

    N95 Flat Fold Respirator
MODEL
NO.
DESCRIPTION RATING QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 10+
S-17011-S1 Flat Fold Respirator N95 15 $45 any quantity Temporarily
Unavailable
MATERIAL:
  • Outer Layer: Polypropylene 
  • Head Straps: Nylon and Spandex
SPECIFICATIONS: 
  • Endorsed by the Center for Disease Control (CDC).
  • Meets NIOSH 42 CFR 84 N95 requirements.
  • NIOSH Product Certification #: TC-84A-8138
  • OSHA Assigned Protection Factor (APF): 10
MATERIAL:
  • Outer Layer: Polypropylene 
  • Head strap: Latex free synthetic rubber
TERMINOLOGY:
  • N95:
    • N: Not oil resistant
    • 95: 95% of particles filtered
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
02/25/2021 10:46:03 AM; USWEB6 -0-0/0.0-1