Pants/Skirt Hangers - Pinch Clips, Black

Easy-to-use pinch clip with no-slip grip.
  • Fixed hook.
  • GS1 compliant.
    Free Offer
    FREE HANGER STACKER WITH
    $110+ ORDER OF HANGERS.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN.
PRICE PER CARTON COLOR ADD TO
CART
1 5+
S-16794BL Pinch Clips 12" 200 $113 $108  ADD
MATERIAL:
  • Polypropylene
CAPACITY:
  • 1.5 lbs
SPECIFICATIONS:
  • VICS Code: 6012 B
SPECIFICATIONSMETRICIMPERIAL
SIZE30 cm12"
Add to Shopping List
06/28/2022 08:17:35 PM; USWEB25 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000