Uline Black Industrial Nitrile Gloves - Powder-Free, 6 Mil, Medium

Hides dirt, grease, grime.
  • For mechanics, industrial workers, homeland security.
  • Easy on. Good tactile sensitivity.
  • Beaded cuff.
  • Latex-free.
  • FDA compliant.
  • Use with Glove Dispensers.

Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-16767M Powder-Free 6 100 $22 $20  ADD
    DIMENSIONS:
    • Carton: 9.45 x 4.92 x 2.95" (W x H x D)
    THICKNESS:
    • Finger: 6.5 mil
    • Palm: 5.1 mil
    FEATURES:
    • Fully textured
    PROPERTIES:
    • Allergy free.
    • Puncture and abrasion resistant.
    SPECIFICATIONS:
    • Tested to EN 374 permeation standard.
    • Tested for use with Fentanyl Citrate as per ASTM D6978.
    • Standard EN ISO 374-5:2016
      • Protection against dangerous chemicals & micro-organisms - Part 5.
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS152 Micron6 Mil
    Add to Shopping List
    SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
    12/01/2021 09:20:56 PM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000