10 x 10 x 2" Kraft Literature Mailers

Use our best-selling sizes of literature mailers in economical kraft.

  • 200 lb. test - Kraft corrugated.
  • Ships flat - Saves storage space.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
IN STOCK
SHIPS TODAY
50 100 500 1,000+
S-16651 10 x 10 x 2" Catalogs, Books $.87 $.82 $.73 $.71 50  ADD
DIMENSIONS:
  • Outside: 10 3/4 x 10 1/2  x 2 1/4" (+/- 1/8")
MATERIAL:
  • B flute
SPECIFICATIONS:
  • Meets ASTM D5118.
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT25 X 25 X 5 cm10 x 10 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
04/11/2021 07:08:49 PM; USWEB8 -0-0/0.0-1