3M 465XL Adhesive Transfer Tape Hand Rolls - 12" x 60 yds

FOR SMOOTH SURFACES

Attach labels and instructions to pharmaceutical packaging.
  • Excellent adhesion to papers and plastics.
  • Liner extends over adhesive for easy liner removal.
  • Handles temperatures from -60°F to 250°F.
  • 60 lb. densified kraft liner – Silicone treated on one side.
  • Stated width includes 1/8" dry edges of the liner on each side.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 6 ROLLS) ADD TO
CART
6 24 36+
S-16631 1/2" x 60 yds. 2.0 3" 72 $22 $21 $19 ADD
Ships from Uline IL, PA
SHELF LIFE:
  • 24 months from date of manufacture

TEMPERATURE:
  • Application: 70 - 100 F
  • Performance:
    • Short Term (Minutes, Hours): Up to 250 F
    • Long Term (Days, Weeks): Up to 180 F

SPECIFICATIONS:
  • UV Resistance: Excellent


SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 55 M1/2" x 60 yds.
THICKNESS51 Microns2.0 mil
CORE SIZE8 cm3"
S-16631 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
03/20/2019 02:41:36 PM; USWEB5 -0-0/0.0-1