3M 4957F VHB Double-Sided Foam Tape - 34" x 36 yds

62 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Apply at temperatures as low as 32°F.
  • Bond reflectors and toll tags to vehicle bumpers.
  • Temperature range is –40°F to 200°F.
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Gray acrylic foam with low temperature acrylic adhesive and clear polyester liner.
UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-16398 3/4" x 36 yds. 75 lbs. 62 12 OVERSTOCK SALE!  $148
Regular Price $164
   Terms of Sale
  ADD
Ships from Uline IL
SHELF LIFE:
  • 24 months from date of manufacture.


SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 33 M3/4" x 36 yds.
THICKNESS1575 Microns62 mil
TENSILE STRENGTH52 N/sq. cm75 lbs.
S-16398 -
Error You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
Error  •
Error  •

Error  •
Error  •
To enter multiple emails, separate with a comma.
 
 
05/27/2019 02:19:44 AM; USWEB6 -0-0/0.0-1