Plastic Shelf Bins - 8 12 x 12 x 6", Blue

Long-lasting storage for small parts and components.
  • Nest to save storage space.
  • FDA compliant resins.
  • Molded label holder to identify contents.
  • Rear notch allows bins to slide and hang open on Shelf Bin Organizers.

Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIM.
W x L x H
INSIDE DIM.
W x L x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN COLOR IN STOCK
SHIPS TODAY
1 CARTON 3+ CARTONS
S-16277BLU 1/2126" 1/810 1/46" 9 6 $4.85 $4.70 bins ADD
DIMENSIONS:
  • Outside (Actual): 8 1/4 x 11 5/8 x 6" (W x L x H)
  • Front (Inside): 2 7/8" H
  • Molded Label Holder Slot: 3 x 3/4"                      
CAPACITY:
  • Load: 45 lbs
  • 65% more storage capacity than 4" high bins.
  • Holds up to 8 dividers.
MATERIAL:
  • Polypropylene (Bins and Dividers)
TEMPERATURE:
  • 32° - 200° F
STYLE: 
  • Not wall mountable.
  • Not compatible with Stackable Bin Organizers. (No lip on back of bin.)
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. W x L x H22 x 30 x 15 cm8 1/2 x 12 x 6"
INSIDE DIM. W x L x H18 x 26 x 15 cm7 1/8 x 10 1/4 x 6"
WEIGHT/CARTON3 Kg6 lbs.
ACCESSORIES:
  • S-16277D Dividers for Shelf Bins - 8 1/2 x 6", Black
  • S-21114 Plastic Shelf Bin Label Holders and Inserts - 3 x 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/05/2021 02:55:16 AM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000