3M 2520 Cambric Electrical Tape - 1" x 36 yds

Insulate bus bars, service drops and motor leads.
  • Splice and insulate wires up to 69,000V.
  • Handles temperatures from 32°F to 220°F.
  • Resists moisture, abrasion, puncture, oil and solvents.
  • Varnish-coated cotton with pressure-sensitive rubber adhesive.
MODEL
NO.
COLOR SIZE MIL RLS./
CASE
LBS./
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-16240 Yellow 1" x 36 yds. 8 36 18 OVERSTOCK SALE!  $37
Regular Price $77
   Terms of Sale
 ADD
Ships from Uline IL
DIMENSIONS:
  • Core: 1"
  • Roll Diameter: 3 3/4"
SHELF LIFE:
  • 5 years from date of manufacture.
PROPERTIES:
  • Tensile Strength: 50 lbs per inch
SPECIFICATIONS:
  • Meets ASTM-1000, ASTM-374 and ASTM-295.
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 33 M1" x 36 yds.
THICKNESS203 Microns8 mil
WEIGHT/CASE8 kg18 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
03/30/2020 06:16:31 AM; USWEB8 -0-0/0.0-1