3M 865 Standard Strapping Tape - 34" x 60 yds

Easily scan barcodes through tape. Ultimate clarity.
  • Seal and bundle boxes and unitize pallets. Medium duty.
  • Sticks firmly to metal, plastic and fiberboard.
  • Low stretch keeps bundles tight.
  • Clear polypropylene backing reinforced with polypropylene filaments. Synthetic rubber adhesive.
  • Use with 3M HB901 Tartan and 3M H-12 Tape Dispensers.
240 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL (MIN. 12 ROLLS) ADD TO
CART
12 24 48 72 96+
S-16197 3/4" x 60 yds. 6.4 48 14 $8.45 $8.35 $8.10 $7.95 $7.85 ADD
Ships from Uline IL
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 1/4"
MATERIAL:
  • Adhesive: Hot Melt
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: Minimum 60 F
  • Performance: -30 to 140 F
FEATURES:
  • Filaments run along tape length (machine direction).
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 55 M3/4" x 60 yds.
THICKNESS163 Microns6.4 mil
WEIGHT/CASE6 kg14 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
11/17/2019 07:58:02 PM; USWEB8 -0-0/0.0-1