3M 8403 Polyester Film Tape - 12" x 72 yds, Green

Heavy duty masking for sandblasting and industrial manufacturing.
  • Bond and splice silicone coated papers and films.
  • Removes cleanly and remains flexible after 3 hours at 350°F.
  • Abrasion and chemical resistant.
  • Handles temperatures from -60°F to 425°F.
  • Green polyester film backing with silicone adhesive.
46 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
2 4 6+
S-16101 1/2" x 72 yds. 2.3 72 12 $51 $49 $46  ADD
Ships from Uline IL, PA
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4.3"
THICKNESS:
  • Backing: 1.4 mil
SHELF LIFE:
  • 24 months from date of manufacture. 
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 66 M1/2" x 72 yds.
THICKNESS58 Microns2.3 mil
WEIGHT/CASE5 kg12 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
05/21/2022 06:12:52 PM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000