Deluxe Replacement Nozzle - 32 oz, Red, 2.0 mL

Color code your cleaning solutions.
  • Adjust from fine mist to steady stream.
  • Replacement nozzles for Spray Bottles.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE OUTPUT
(mL)
NOZZLES/
PACK
PRICE PER NOZZLE COLOR IN STOCK
SHIPS TODAY
6 12+
S-15861R-S1 Deluxe 32 oz. 2.0 6 OVERSTOCK SALE!  $1.15
Regular Price $2.10
   Terms of Sale
 ADD
DIMENSIONS: 
  • Dip Tube Length: 9 7/8"
FEATURES:
  • Leakproof
SIZE:
  • Neck Finish: 28/400
MATERIAL:
  • Spray Nozzle and Cap: Polypropylene
  • Dip Tube: LDPE (Low Density Polyethylene)
SPECIFICATIONS:
SPECIFICATIONSMETRICIMPERIAL
SIZE946 ml32 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/26/2022 05:17:38 PM; USWEB25 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000