Deluxe Replacement Nozzle - 24 oz, Blue, 2.0 mL

Color code your cleaning solutions.
  • Adjust from fine mist to steady stream.
  • Replacement nozzles for Spray Bottles.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE OUTPUT
(mL)
NOZZLES/
PACK
PRICE PER NOZZLE COLOR IN STOCK
SHIPS TODAY
6 12+
S-15860BLUS1 Deluxe 24 oz. 2.0 6 OVERSTOCK SALE!  $1.15
Regular Price $2.10
   Terms of Sale
 ADD
DIMENSIONS: 
  • Dip Tube Length: 8 1/8"
FEATURES:
  • Leakproof
SIZE:
  • Neck Finish: 28/400
MATERIAL:
  • Spray Nozzle and Cap: Polypropylene
  • Dip Tube: LDPE (Low Density Polyethylene)
SPECIFICATIONS:
SPECIFICATIONSMETRICIMPERIAL
SIZE710 ml24 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/28/2022 08:12:30 PM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000