Everwipe Disinfecting Wipes - Lemon Scent, 75 ct

One step cleaning and disinfecting.
  • Kills 99.9% of bacteria on hard surfaces.
  • Bleach free.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SHEET
SIZE
COUNT CANS/
CASE
PRICE PER CAN
(MIN. 6)
IN STOCK
SHIPS TODAY
S-15765-S1 Lemon 7 x 7" 75 6 $7  ADD
DIMENSIONS:
  • Outside:
    • Height: 8 1/4"
    • Diameter: 4 1/8"
USAGE:
  • Recommended for:
    • Countertops
    • Tabletops
    • Glass tables
    • Metal fixtures
    • Sinks
    • Appliances
    • Light switches
    • Doorknobs
SPECIFICATIONS:
  • EPA Registered Disinfectant
    • Meets EPA's criteria for use against SARS-CoV-2 (List N).
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE18 x 18 cm7 x 7"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
05/07/2021 06:12:17 AM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000