Translucent Cups - 12 oz

Smart economical choice when volume matters. Sturdy, shatterproof.
  • Double sidewall ridges for extra strength.
  • Smooth rolled rim for drinking comfort.
MODEL
NO.
SIZE DESCRIPTION QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-15748-S1 12 oz. Translucent 1,000 $96 $91  ADD
DIMENSIONS:
  • Height: 3 7/8"
  • Diameter:
    • Top: 3 3/8"
    • Bottom: 2 1/8"
MATERIAL:
  • Polystyrene
COMPATIBILITY:
  • Works with:
    • H-3196 Stainless Steel Paper Cup Dispenser
    • H-5792 3 Tier Cup Dispenser
    • H-5793 4 Tier Cup Dispenser
PACKAGING:
  • 20 Sleeves; 50 Cups per sleeve.
SPECIFICATIONS:
  • Meets FDA 21, 177.1640 (PS)
SPECIFICATIONSMETRICIMPERIAL
SIZE355 ml12 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/02/2022 07:01:27 AM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000