Translucent Cups - 12 oz

Smart economical choice when volume matters. Sturdy, shatterproof.
  • Double sidewall ridges for extra strength.
  • Smooth rolled rim for drinking comfort.
MODEL
NO.
SIZE COLOR QTY./
CASE
PRICE PER CASE ADD TO
CART
1 4+
S-15748 12 oz. Translucent 1,000 $57 $51  Sub: S-15748-S1 
DIMENSIONS:
  • Height: 4 3/8"
  • Diameter:
    • Top: 3 1/4"
    • Bottom: 2"
COMPATIBILITY:
  • Works with:
    • H-3196 Stainless Steel Paper Cup Dispenser
    • H-5792 3 Tier Cup Dispenser
    • H-5793 4 Tier Cup Dispenser
PACKAGING:
  • 20 Sleeves; 50 Cups per sleeve.
MATERIAL:
  • Polystyrene
RECYCLING:
  • Recyclable #6
SPECIFICATIONS:
  • Meets FDA 21, 177.1640 (PS)
SPECIFICATIONSMETRICIMPERIAL
SIZE355 ml12 oz.
Add to Shopping List
10/16/2021 02:46:55 AM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000