Hanging Aisle Sign - 51-60, 12 x 12"

Find the right warehouse aisle quickly. Durable PVC plastic.
  • Large, easy-to-read numbers on both sides.
  • Pre-drilled mounting holes for hanging.
MODEL
NO.
DESCRIPTION SIZE SIGNS PER SET PRICE PER SET ADD TO
CART
S-15741-6 Flat 12 x 12" 10 $115 ADD
Ships from Uline WI, PA, TX
MOUNTING HARDWARE:
  • Not included
THICKNESS:
  • 2 mm
FEATURES:
  • Can be used outdoors.
  • Pre-drilled holes.
  • Life Span: 7 - 10 years
SPECIFICATIONSMETRICIMPERIAL
SIZE30 x 30 cm12 x 12"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/24/2020 11:38:41 AM; USWEB8 -0-0/0.0-1