Instapak Quick® Room Temperature Bags - #100, 25 x 27"

Ready to use anytime, anywhere.
  • The ultimate protection for fragile shipments.
  • Activate chemicals in the bag with a touch of your hands.
  • Protects products of almost any size, shape and weight.
  • Works best in 65° to 90°F temperatures.
SOLD IN CARTON QUANTITIES
MODEL
NO.
BAG
SIZE
BAG
NO.
RECOMMENDED
BOX SIZE
BAGS/
CTN.
PRICE PER BAG ADD TO
CART
1 CTN. 2+  CTN.
S-15672 25 x 27" #100 16 x 16 x 16" 24 $8.60 $7.50  Temporarily 
 Unavailable
 
SHELF LIFE:
  • 12 months in original sealed container stored at 65° - 90° F.
TEMPERATURE:
  • Expanding Foam: 145° - 170° F
USAGE:
  • For optimum inflation, bag should be patted 20 times on each A and B symbol- 40 times total.
  • Warmer is not needed.
SPECIFICATIONSMETRICIMPERIAL
BAG SIZE64 x 69 cm25 x 27"
RECOMMENDED BOX SIZE41 x 41 x 41 cm16 x 16 x 16"
Add to Shopping List
01/24/2022 04:13:25 AM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000