Screw Top Pail - 6.5 Gallon, White Lid

Quickly open and reseal for easy access.
  • Vacuum tight – Use with granulars, fine powders.
  • Tamper evident with use of cable ties.
  • Lid includes neoprene gasket for moisture-resistant storage.
  • Molded, high-density polyethylene.
  • FDA compliant.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CAPACITY MIL UN RATING PRICE EACH (MIN. 5) LID COLOR IN STOCK
SHIPS TODAY
5 10 50+
S-15637W 6.5 Gallon 90 1H2/Y30/S $17.75 $16.75 $15.50  ADD
DIMENSIONS:
  • Height:
    • Outside: 19.45"
    • Inside: 18.27"
  • Diameter:
    • Outside:
      • Top: 12.62"
      • Bottom: 10.26"
    • Inside:
      • Top: 11 1/4"
      • Bottom: 10.17"
CAPACITY:
  • Approximately 66 lbs
SPECIFICATIONS:  
  • Not NSF compliant.  
  • Not for use with liquids. (See Liquid Screw Top Pails)
TEMPERATURE:
  • Rated up to 180° F.
COMPATIBILITY:
  • Cable Ties: 9" or longer, up to .30" wide
FEATURES:
  • Nest for storage.
USAGE:
  • While made of FDA compliant resins, it is recommended to clean pail before first use.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY25 L6.5 gal.
THICKNESS2,286 Micron90 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/28/2021 12:47:32 PM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000