Uline Hidden Message Security Tape - 2" x 55 yds, Blue

Seal high value products, pharmaceuticals or electronics.
  • Looks like plain tape until lifted or removed.
  • Cannot be resealed.
  • Message transfers completely to box surface when tampered with.
  • Meets TSA regulations.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 6 24 48+
S-15622BLU 2" x 55 yds. 3.9 24 17 $25 $23 $21 $19  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Acrylic
  • Backing: Polypropylene
SHELF LIFE:
  • 1 year
USAGE:
  • For best results allow to adhere for 24 hours.
SPECIFICATIONSMETRICIMPERIAL
SIZE51 mm x 50 M2" x 55 yds.
THICKNESS99 Microns3.9 mil
WEIGHT/CASE8 kg17 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/19/2021 11:31:24 AM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000